Series Information
| Manufacturer Part Number | 907330 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Family Series | Konkore Fittings (SCI) Fittings |
| Description | Flex/AC/MC Double Bite Saddle Connector, Insulated Throat, Steel, 1in. |
| Conduit/Cable Type | Armored Cable, FMC (Flexible Metallic Conduit), Metal Clad Cable |
| Connection Type | Set Screw |
| Angle | Straight |
| Trade Size | 1 " |
| Hub Size | 1 " |
| Hub Type | Male NPSM Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Approvals | UL |
| Net Weight | 0.313 lbs |
| Gross Weight | 1.565 lbs |