Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DB15-DB25-PL24 Mencom Remote Access Interfaces, PIC Series, PIC; 15 & 25 PIN DSUB; PLATE
MFG Item Number
DB15-DB25-PL24
DB15-DB25-PL24 Mencom Remote Access Interfaces, PIC Series, PIC; 15 & 25 PIN DSUB; PLATE
MFG Item Number
DB15-DB25-PL24
This item cannot be canceled or returned
Description
Remote Access Interfaces, PIC Series
PIC; 15 & 25 PIN DSUB; PLATE
IP65 Protection Rating UL Type 4, 4X, 12 A panel interface connector (PIC) is a device that typically mounts to the outside of a control panel housing a PLC, computer, or other type of programmable device. Once in place, the PIC, which houses convenient pass‑through connections, allows quick, easy, safe access to the controls inside the cabinet.
Specifications
Specifications
Manufacturer Part Number
DB15-DB25-PL24
Manufacturer
Mencom
Product Series
PIC
Family Series
Mencom Remote Access Interfaces, PIC Series
Description
PIC; 15 & 25 PIN DSUB; PLATE
Number of Outlets
None
Number of Connections
15 Pin D-Sub, 25 Pin D-Sub
GFCI
No
Mounting
Uncovered Plate
Material
Nickel Plated Zinc
Protection Rating
IP66
Net Weight
0 lbs
Gross Weight
0 lbs
DB15-DB25-PL24
Mencom Remote Access Interfaces, PIC Series