Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB22-2C
Braking Resistor, 5.8 Ohms, 240V
This item cannot be canceled or returned
Description
Braking Resistor, 5.8 Ohms, 240V
Specifications
Specifications
| Manufacturer |
Fuji |
| Family Series |
Fuji Miscellaneous |
| Manufacturer Part Number |
DB22-2C |
| Description |
Braking Resistor, 5.8 Ohms, 240V 10pct. ED, 15.8in.Hx7.1in.Wx5.7in.D |
| Net Weight |
1.53 lbs |
| Gross Weight |
1.795 lbs |
DB22-2C
Fuji Miscellaneous