DB22D0-1K09-1Z100AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DB22D0-1K09-1Z100AA0

Post Glover Braking Resistors

DB22D0-1K09-1Z100AA0

Post Glover Braking Resistors
22 Ohms, 900Watts, 14in W x 10in D
MFG Item Number
DB22D0-1K09-1Z100AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB22D0-1K09-1Z100AA0
22 Ohms, 900Watts, 14in W x 10in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB22D0-1K09-1Z100AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 22 Ohms, 900Watts, 14in W x 10in D x 5in H, Replaces ABB-41154
Ohms 22 Ohm
Wattage 1,090 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 10 "
Net Weight 0 lbs
Gross Weight 0 lbs