DB22D0-1K98-10300AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DB22D0-1K98-10300AA0 Post Glover Braking Resistors, 22 Ohms, 1900Watts, 21in W x 10in D
MFG Item Number
DB22D0-1K98-10300AA0

DB22D0-1K98-10300AA0 Post Glover Braking Resistors, 22 Ohms, 1900Watts, 21in W x 10in D

MFG Item Number
DB22D0-1K98-10300AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB22D0-1K98-10300AA0
22 Ohms, 1900Watts, 21in W x 10in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB22D0-1K98-10300AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 22 Ohms, 1900Watts, 21in W x 10in D x 5in H, Replaces ABB-44472 or ABB-48431-005
Ohms 22 Ohm
Wattage 1,980 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 21 "
Nominal Depth 10 "
Net Weight 0 lbs
Gross Weight 0 lbs