Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Panel & Computer Interface Cables, PIC Cables Series
DB25-MF-15
Mencom Panel & Computer Interface Cables, PIC Cables Series
CBL; 25 PIN DSUB EXT M/F; 15ft.
MFG Item Number
DB25-MF-15
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, PIC Cables Series
CBL; 25 PIN DSUB EXT M/F; 15ft.
PIC Cables Series Information
- Panel Interface Extension Cables
- IP66 Protection Rating
Specifications
Specifications
| Manufacturer Part Number |
DB25-MF-15 |
| Manufacturer |
Mencom |
| Product Series |
PIC Cables |
| Family Series |
Mencom Panel & Computer Interface Cables, PIC Cables Series |
| Description |
CBL; 25 PIN DSUB EXT M/F; 15ft. |
| Connection Type |
25-pin D-sub |
| Connection Configuration |
Male to Female |
| Length |
15 ' |
| Shielding |
No |
| Jacket Material |
PVC |
| Strain Relief |
Yes |
| Color |
Gray |
| Net Weight |
0.91 lbs |
| Gross Weight |
0.91 lbs |
DB25-MF-15
Mencom Panel & Computer Interface Cables, PIC Cables Series