Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
DB2575S-B50
Cully-Minerallac Fasteners
2-1/2 X 3/4 X .187 Bright Wire
MFG Item Number
DB2575S-B50
This item cannot be canceled or returned
Description
2-1/2 X 3/4 X .187 Bright Wire
Specifications
Specifications
| Manufacturer Part Number |
DB2575S-B50 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
2-1/2 X 3/4 X .187 Bright Wire |
| Staple Size |
2-1/2 x 3/4 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DB2575S-B50
Cully-Minerallac Fasteners