DB2D50-16K0-11800AAA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DB2D50-16K0-11800AAA

Post Glover Braking Resistors

DB2D50-16K0-11800AAA

Post Glover Braking Resistors
2.5 Ohms, 16000Watts, 29in W x 18in
MFG Item Number
DB2D50-16K0-11800AAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB2D50-16K0-11800AAA
2.5 Ohms, 16000Watts, 29in W x 18in

Series Information

Specifications

Specifications
Manufacturer Part Number DB2D50-16K0-11800AAA
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 2.5 Ohms, 16000Watts, 29in W x 18in D x 15.5in H, Replaces ABB-48431-305
Ohms 2.5 Ohm
Wattage 16,000 W
Drive Type (AC/DC) Unspecified
Nominal Height 16 "
Nominal Width 29 "
Nominal Depth 18 "
Net Weight 0 lbs
Gross Weight 0 lbs