Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DB3.7-4C Fuji Miscellaneous, Braking Resistor, 130 Ohms, 480V
DB3.7-4C Fuji Miscellaneous, Braking Resistor, 130 Ohms, 480V
This item cannot be canceled or returned
Description
Braking Resistor, 130 Ohms, 480V
Specifications
Specifications
| Manufacturer |
Fuji |
| Family Series |
Fuji Miscellaneous |
| Manufacturer Part Number |
DB3.7-4C |
| Description |
Braking Resistor, 130 Ohms, 480V 10pct. ED, 12.9in.Hx2.6in.Wx2.2in.D |
| Net Weight |
2.78 lbs |
| Gross Weight |
3.26 lbs |
DB3.7-4C
Fuji Miscellaneous