DB3/XB11-110V-RED/RED
Eaton's Crouse-Hinds series Signaling Devices, MEDC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DB3/XB11-110V-RED/RED Eaton's Crouse-Hinds series Signaling Devices, MEDC Series, Horn/Strobe Combo, 110V, Red Lens,

MFG Item Number
DB3/XB11-110V-RED/RED

DB3/XB11-110V-RED/RED Eaton's Crouse-Hinds series Signaling Devices, MEDC Series, Horn/Strobe Combo, 110V, Red Lens,

MFG Item Number
DB3/XB11-110V-RED/RED
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signaling Devices, MEDC Series
Item #
DB3/XB11-110V-RED/RED
Horn/Strobe Combo, 110V, Red Lens,

MEDC Series Information

Truly a unique product offering with integral visual and audible signaling devices pre‑wired for simultaneous output activation.
  • Suitable for Class I, Division 2 applications
  • Strobe light and audible tone generator in one package
  • Mounts with ease and facilitates quick field wiring
  • UL, cUL, Ex and ATEX for worldwide acceptance
This range of lightweight all GRP, explosionproof horns intended for use in potentially explosive atmospheres has been designed with high ingress protection to cope with the harsh environmental conditions found offshore and onshore in the oil, gas and petrochemical industries.
The flamepaths, flare, and body are manufactured completely from a UV stable glass reinforced polyester. Stainless steel screws and sinter are incorporated thus ensuring a corrosion‑free product. A tapered flamepath is used to overcome the problems of assembly of parallel spigot flamepaths.

Specifications

Specifications
Manufacturer Part Number DB3/XB11-110V-RED/RED
Manufacturer Eaton's Crouse-Hinds series
Product Series MEDC
Family Series Eaton's Crouse-Hinds series Signaling Devices, MEDC Series
Description Horn/Strobe Combo, 110V, Red Lens, Red Body
Visual Function Strobe
Audible Function Horn
Voltage 110 VAC
Nominal Input Voltage 120 VAC
Lamp Color Red
Lamp Type Strobe
Tone Patterns 27
Mounting Screw
Operating Temperature -67-158 °F
NEMA Rating NEMA 4X, NEMA 6
Protection Rating IP66, IP67
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs