DB30D0-1K00-1Z100AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DB30D0-1K00-1Z100AA0 Post Glover Braking Resistors, 30 Ohms, 800Watts, 14in W x 10in D
MFG Item Number
DB30D0-1K00-1Z100AA0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DB30D0-1K00-1Z100AA0 Post Glover Braking Resistors, 30 Ohms, 800Watts, 14in W x 10in D

MFG Item Number
DB30D0-1K00-1Z100AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB30D0-1K00-1Z100AA0
30 Ohms, 800Watts, 14in W x 10in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB30D0-1K00-1Z100AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 30 Ohms, 800Watts, 14in W x 10in D x 5in H, Replaces ABB-48431-080 or P14494-60
Ohms 30 Ohm
Wattage 1,000 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 10 "
Net Weight 12.7 lbs
Gross Weight 14.275 lbs