Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Power Distribution Blocks Series Information
| Manufacturer Part Number | DB35 |
|---|---|
| Manufacturer | Altech |
| Product Series | Power Distribution Blocks |
| Family Series | Altech Power Distribution Blocks, Power Distribution Blocks Series |
| Description | DISTRIBUTION BLOCK |
| Number of Poles | 1 |
| AC Voltage | 600 VAC |
| Current Rating | 115 A |
| Number of Inputs per Pole | 1 |
| Number of Outputs per Pole | 6 |
| Electrical Connection | Box Lug/Box Lug |
| Mounting | DIN Rail/Panel Mount |
| Line Side Wire Range | 2-8 AWG |
| Output Wire Range | 14-6 AWG |
| Cover Included | No |
| Composition | Thermoplastic |
| Protection Rating | IP20 |
| Color | Gray |
| Approvals | UL |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |