Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
DB37-FP-10M
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
MFG Item Number
DB37-FP-10M
This item cannot be canceled or returned
Description
Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series
Guaranteed Color Code D-Sub Series Information
- D‑Subminiature Cables
- IP66 Protection Rating
- Male, Female, or Male to Female Connector
Specifications
Specifications
| Manufacturer Part Number |
DB37-FP-10M |
| Manufacturer |
Mencom |
| Product Series |
Guaranteed Color Code D-Sub |
| Family Series |
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series |
| Description |
DB37;FEM CBL;GCC;10M |
| Connection Type |
37-pin D-sub to Wire Leads |
| Connection Configuration |
Female |
| Length |
33 ' |
| Shielding |
Yes |
| Jacket Material |
PVC |
| Strain Relief |
Yes |
| Color |
Gray |
| Net Weight |
4.83 lbs |
| Gross Weight |
4.83 lbs |
DB37-FP-10M
Mencom Panel & Computer Interface Cables, Guaranteed Color Code D-Sub Series