DB40D0-1K40-10200AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DB40D0-1K40-10200AA0 Post Glover Braking Resistors, 40.49999 Ohms, 1360Watts, 14in W x

MFG Item Number
DB40D0-1K40-10200AA0

DB40D0-1K40-10200AA0 Post Glover Braking Resistors, 40.49999 Ohms, 1360Watts, 14in W x

MFG Item Number
DB40D0-1K40-10200AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB40D0-1K40-10200AA0
40.49999 Ohms, 1360Watts, 14in W x

Series Information

Specifications

Specifications
Manufacturer Part Number DB40D0-1K40-10200AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 40.49999 Ohms, 1360Watts, 14in W x 13in D x 5in H, Replaces ABB-44491 or ABB-44512
Ohms 40 Ohm
Wattage 1,400 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 13 "
Net Weight 12.73 lbs
Gross Weight 14.275 lbs