DB45D0-1K44-10200AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DB45D0-1K44-10200AA0 Post Glover Braking Resistors, 45 Ohms, 1260Watts, 14in W x 13in D
MFG Item Number
DB45D0-1K44-10200AA0

DB45D0-1K44-10200AA0 Post Glover Braking Resistors, 45 Ohms, 1260Watts, 14in W x 13in D

MFG Item Number
DB45D0-1K44-10200AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB45D0-1K44-10200AA0
45 Ohms, 1260Watts, 14in W x 13in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB45D0-1K44-10200AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 45 Ohms, 1260Watts, 14in W x 13in D x 5in H, Replaces P14494-26
Ohms 45 Ohm
Wattage 1,440 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 13 "
Net Weight 0 lbs
Gross Weight 0 lbs