DB4D30-44K8-HND00ANF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DB4D30-44K8-HND00ANF Post Glover Braking Resistors, 4.3 Ohms, 43000Watts, 22in W x 28in

MFG Item Number
DB4D30-44K8-HND00ANF

DB4D30-44K8-HND00ANF Post Glover Braking Resistors, 4.3 Ohms, 43000Watts, 22in W x 28in

MFG Item Number
DB4D30-44K8-HND00ANF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB4D30-44K8-HND00ANF
4.3 Ohms, 43000Watts, 22in W x 28in

Series Information

Specifications

Specifications
Manufacturer Part Number DB4D30-44K8-HND00ANF
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 4.3 Ohms, 43000Watts, 22in W x 28in D x 40in H, Replaces ABB-48431-189
Ohms 4.3 Ohm
Wattage 44,800 W
Drive Type (AC/DC) Unspecified
Net Weight 0 lbs
Gross Weight 0 lbs