DB80D0-0800-10100AA0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DB80D0-0800-10100AA0 Post Glover Braking Resistors, 80 Ohms, 800Watts, 14in W x 7in D x
MFG Item Number
DB80D0-0800-10100AA0

DB80D0-0800-10100AA0 Post Glover Braking Resistors, 80 Ohms, 800Watts, 14in W x 7in D x

MFG Item Number
DB80D0-0800-10100AA0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB80D0-0800-10100AA0
80 Ohms, 800Watts, 14in W x 7in D x

Series Information

Specifications

Specifications
Manufacturer Part Number DB80D0-0800-10100AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 80 Ohms, 800Watts, 14in W x 7in D x 5in H, Replaces ABB-48431-052
Ohms 80 Ohm
Wattage 800 W
Drive Type (AC/DC) Unspecified
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 7 "
Net Weight 0 lbs
Gross Weight 0 lbs