DB8D00-51K2-HND00ANF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DB8D00-51K2-HND00ANF Post Glover Braking Resistors, 8 Ohms, 51200Watts, 22in W x 28in D

MFG Item Number
DB8D00-51K2-HND00ANF

DB8D00-51K2-HND00ANF Post Glover Braking Resistors, 8 Ohms, 51200Watts, 22in W x 28in D

MFG Item Number
DB8D00-51K2-HND00ANF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DB8D00-51K2-HND00ANF
8 Ohms, 51200Watts, 22in W x 28in D

Series Information

Specifications

Specifications
Manufacturer Part Number DB8D00-51K2-HND00ANF
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description 8 Ohms, 51200Watts, 22in W x 28in D x 40in H, Replaces ABB-48431-129
Ohms 8 Ohm
Wattage 51,200 W
Drive Type (AC/DC) Unspecified
Net Weight 0 lbs
Gross Weight 0 lbs