DBA-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBA-250 Ilsco Fittings, DBA Series, AL MEC (M)250-1/0 (T)250-10 W

MFG Item Number
DBA-250

DBA-250 Ilsco Fittings, DBA Series, AL MEC (M)250-1/0 (T)250-10 W

MFG Item Number
DBA-250
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, DBA Series
Item #
DBA-250
AL MEC (M)250-1/0 (T)250-10 W

DBA Series Information

  • Manufactured from Heat Treated Aluminum Alloy
  • Provides Low Contact Resistance
  • Provides Maximum Strength
  • Type DBA‑S Space Bar
  • Neoprene Washers
  • Heat Treated
  • Wax Plated
  • Re‑usable

Specifications

Specifications
Manufacturer Part Number DBA-250
Manufacturer Ilsco
Product Series DBA
Family Series Ilsco Fittings, DBA Series
Description AL MEC (M)250-1/0 (T)250-10 W
Material Aluminum Alloy
Approvals ROHS, UL
Net Weight 0 lbs
Gross Weight 1.812 lbs