Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Fittings, DBA Series
DBA-350S
Ilsco Fittings, DBA Series
AL MEC (M)350-4/0 (T)350-10 W
This item cannot be canceled or returned
Description
AL MEC (M)350-4/0 (T)350-10 W
- Manufactured from Heat Treated Aluminum Alloy
- Provides Low Contact Resistance
- Provides Maximum Strength
- Type DBA‑S Space Bar
- Neoprene Washers
- Heat Treated
- Wax Plated
- Re‑usable
Specifications
Specifications
| Manufacturer Part Number |
DBA-350S |
| Manufacturer |
Ilsco |
| Product Series |
DBA |
| Family Series |
Ilsco Fittings, DBA Series |
| Description |
AL MEC (M)350-4/0 (T)350-10 W |
| Material |
Aluminum Alloy |
| Approvals |
ROHS, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.596 lbs |
DBA-350S
Ilsco Fittings, DBA Series