Series Information
| Manufacturer Part Number | 907326 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Family Series | Konkore Fittings (SCI) Couplers |
| Description | Flex/AC/MC Double Bite Saddle Compression Coupling, Steel, 3/4in. |
| Conduit Type | Armored Cable to EMT (Electrical Metallic Tubing), EMT (Electrical Metallic Tubing) to FMC (Flexible Metallic Conduit), Metal Clad Cable to EMT (Electrical Metallic Tubing) |
| Connection Type | Compression to Saddle Clamp |
| Trade Size | 0.75 |
| Grounding | No |
| Protection Rating | Indoor |
| Composition | Zinc Plated Steel |
| Hazardous Location | No |
| Approvals | cUL, UL |
| Net Weight | 0.203 lbs |
| Gross Weight | 0.2 lbs |