DBI5U-M18E-AP4X3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBI5U-M18E-AP4X3

Turck Inductive Proximity

DBI5U-M18E-AP4X3

Turck Inductive Proximity
Sensor
Item Number
DBI5U-M18E-AP4X3
MFG Item Number
1582236
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
DBI5U-M18E-AP4X3
Sensor

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1582236
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor
Diameter 18 mm
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO PNP
Number of Wires 3
Composition Metallic
Voltage 10-65 VDC
Nominal Voltage 12 VDC, 24 VDC, 48 VDC
Sensing Type End
Status Indicator Yes
Short Circuit Protection Yes
Net Weight 0 lbs
Gross Weight 0.3 lbs