DBK-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBK-1

Ilsco Terminals, DBK Series

DBK-1

Ilsco Terminals, DBK Series
CU MEC 14/3-12/2 T UL CSA
MFG Item Number
DBK-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, DBK Series
Item #
DBK-1
CU MEC 14/3-12/2 T UL CSA

DBK Series Information

  • Provides Maximum Conductivity for UF Cable
  • Heavy Wall Heat Shrink Tubing with Sealant
  • Provides Watertight Splice
  • Rated for 600 Volts
  • Ensures Reliability

Specifications

Specifications
Manufacturer Part Number DBK-1
Manufacturer Ilsco
Product Series DBK
Family Series Ilsco Terminals, DBK Series
Description CU MEC 14/3-12/2 T UL CSA
Connection Type Mechanical
Max Voltage 600 V
Sealant Type Heat Shrink Tube
Color Black
Material Copper
Direct Burial Yes
Special Properties Water Resistant
Package Type Box
Approvals UL
Net Weight 0.198 lbs
Gross Weight 0.198 lbs