DBL-205B-UL
ACI-Automation Components HVAC Sensors, DBL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBL-205B-UL

ACI-Automation Components HVAC Sensors, DBL Series

DBL-205B-UL

ACI-Automation Components HVAC Sensors, DBL Series
Low Air/Gas Dp Switch, Ul
Item Number
DBL-205B-UL
MFG Item Number
132316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, DBL Series
Item #
DBL-205B-UL
Low Air/Gas Dp Switch, Ul

DBL Series Information

The DBL Series Differential Pressure Switches are adjustable vacuum, pressure and differential pressure switches designed for both HVAC and Energy Management Applications. Due to the ease of calibration and adjustment procedures, these units will save you both installation time and money. The units have field adjustable setpoints and switching differentials. They will reset automatically. Each unit contains (1) SPDT contact rated for 1 Amps @ 250 VAC. All wiring connections are to be made with spade connectors and a maximum wire size of 16 AWG.

Specifications

Specifications
Manufacturer Part Number 132316
Manufacturer ACI-Automation Components
Product Series DBL
Family Series ACI-Automation Components HVAC Sensors, DBL Series
Description Low Air/Gas Dp Switch, Ul
Pressure Range 0.2-2 in WC
Output SPDT
Connection 1/2 NPT
Sensor Style Differential Switch
Maximum Pressure 40 WC
Voltage 250 VAC
Electrical Connection Spade
Operating Temperature -4-185 °F
NEMA Rating NEMA 3
Protection Rating IP54
Approvals CE, ISO 9001, WEEE
Net Weight 0.4 lbs
Gross Weight 0.4 lbs