DBL-205L
ACI-Automation Components HVAC Sensors, DBL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBL-205L ACI-Automation Components HVAC Sensors, DBL Series, Low Air/Gas Dp Switch.08-.8in.Wc
MFG Item Number
105934

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DBL-205L ACI-Automation Components HVAC Sensors, DBL Series, Low Air/Gas Dp Switch.08-.8in.Wc

MFG Item Number
105934
Item Number
DBL-205L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, DBL Series
Item #
DBL-205L
Low Air/Gas Dp Switch.08-.8in.Wc

DBL Series Information

The DBL Series Differential Pressure Switches are adjustable vacuum, pressure and differential pressure switches designed for both HVAC and Energy Management Applications. Due to the ease of calibration and adjustment procedures, these units will save you both installation time and money. The units have field adjustable setpoints and switching differentials. They will reset automatically. Each unit contains (1) SPDT contact rated for 1 Amps @ 250 VAC. All wiring connections are to be made with spade connectors and a maximum wire size of 16 AWG.

Specifications

Specifications
Manufacturer Part Number 105934
Manufacturer ACI-Automation Components
Product Series DBL
Family Series ACI-Automation Components HVAC Sensors, DBL Series
Description Low Air/Gas Dp Switch.08-.8in.Wc
Pressure Range 0.08-0.8 in WC
Output SPDT
Connection 1/2 NPT
Sensor Style Differential Switch
Maximum Pressure 40 WC
Voltage 250 VAC
Electrical Connection Spade
Operating Temperature -4-185 °F
NEMA Rating NEMA 3
Protection Rating IP54
Approvals CE, ISO 9001, WEEE
Net Weight 0.345 lbs
Gross Weight 0.345 lbs