Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Drives, DBR Series
DBR-0150-24000-ENC
Control Techniques Drives, DBR Series
DB RESISTOR, 15 OHMS, 24000 WATTS,
MFG Item Number
DBR-0150-24000-ENC
This item cannot be canceled or returned
Description
Item #
DBR-0150-24000-ENC
DB RESISTOR, 15 OHMS, 24000 WATTS,
- Galvanized NEMA 1 Enclosure
- 230, 460, or 575 VAC
- With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors
Specifications
Specifications
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Drives, DBR Series |
| Product Series |
DBR |
| Manufacturer Part Number |
DBR-0150-24000-ENC |
| Description |
DB RESISTOR, 15 OHMS, 24000 WATTS, ENCLOSED WITH NORMALLY CLOSED THERMOSTAT |
| Accessory Type |
Braking Resistor |
| Protection Rating |
IP66 |
| Voltage |
575 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DBR-0150-24000-ENC
Control Techniques Drives, DBR Series