Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Braking Resistors, DBR Series
DBR-0200-00600-ENC
Control Techniques Braking Resistors, DBR Series
DB RESISTOR, 20 OHMS, 600 WATTS,
MFG Item Number
DBR-0200-00600-ENC
This item cannot be canceled or returned
Description
Braking Resistors, DBR Series
Item #
DBR-0200-00600-ENC
DB RESISTOR, 20 OHMS, 600 WATTS,
- Galvanized NEMA 1 Enclosure
- 230, 460, or 575 VAC
- With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors
Specifications
Specifications
| Manufacturer Part Number |
DBR-0200-00600-ENC |
| Manufacturer |
Control Techniques |
| Product Series |
DBR |
| Family Series |
Control Techniques Braking Resistors, DBR Series |
| Description |
DB RESISTOR, 20 OHMS, 600 WATTS, ENCLOSED WITH NORMALLY CLOSED THERMOSTAT |
| Ohms |
20 Ohm |
| Wattage |
600 W |
| Nominal Height |
5 " |
| Nominal Width |
14 " |
| Nominal Depth |
7 " |
| Net Weight |
7.895 lbs |
| Gross Weight |
8.39 lbs |
DBR-0200-00600-ENC
Control Techniques Braking Resistors, DBR Series