DBR-0200-03000-ENC
Control Techniques Braking Resistors, DBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBR-0200-03000-ENC Control Techniques Braking Resistors, DBR Series, DYNAMIC BRAKING RESISTOR, 20 OHM,

MFG Item Number
DBR-0200-03000-ENC

DBR-0200-03000-ENC Control Techniques Braking Resistors, DBR Series, DYNAMIC BRAKING RESISTOR, 20 OHM,

MFG Item Number
DBR-0200-03000-ENC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, DBR Series
Item #
DBR-0200-03000-ENC
DYNAMIC BRAKING RESISTOR, 20 OHM,

DBR Series Information

  • Galvanized NEMA 1 Enclosure
  • 230, 460, or 575 VAC
  • With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors

Specifications

Specifications
Manufacturer Part Number DBR-0200-03000-ENC
Manufacturer Control Techniques
Product Series DBR
Family Series Control Techniques Braking Resistors, DBR Series
Description DYNAMIC BRAKING RESISTOR, 20 OHM, 3KW
Ohms 20 Ohm
Wattage 3,000 W
Nominal Height 5 "
Nominal Width 28 "
Nominal Depth 13 "
Net Weight 24.175 lbs
Gross Weight 26.055 lbs