DBR-0300-01500-ENC
Control Techniques Braking Resistors, DBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBR-0300-01500-ENC Control Techniques Braking Resistors, DBR Series, DB Resistor, 30 Ohms, 1500 Watts,
MFG Item Number
DBR-0300-01500-ENC

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DBR-0300-01500-ENC Control Techniques Braking Resistors, DBR Series, DB Resistor, 30 Ohms, 1500 Watts,

MFG Item Number
DBR-0300-01500-ENC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, DBR Series
Item #
DBR-0300-01500-ENC
DB Resistor, 30 Ohms, 1500 Watts,

DBR Series Information

  • Galvanized NEMA 1 Enclosure
  • 230, 460, or 575 VAC
  • With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors

Specifications

Specifications
Manufacturer Part Number DBR-0300-01500-ENC
Manufacturer Control Techniques
Product Series DBR
Family Series Control Techniques Braking Resistors, DBR Series
Description DB Resistor, 30 Ohms, 1500 Watts, Enclosed with Normally Closed Thermostat
Ohms 30 Ohm
Wattage 1,500 W
Nominal Height 5 "
Nominal Width 14 "
Nominal Depth 4 "
Net Weight 13.62 lbs
Gross Weight 15.33 lbs