DBR-0400-06000-ENC
Control Techniques Drives, DBR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DBR-0400-06000-ENC

Control Techniques Drives, DBR Series

DBR-0400-06000-ENC

Control Techniques Drives, DBR Series
DB Resistor, 40 Ohms, 6000 Watts,
MFG Item Number
DBR-0400-06000-ENC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, DBR Series
Item #
DBR-0400-06000-ENC
DB Resistor, 40 Ohms, 6000 Watts,

DBR Series Information

  • Galvanized NEMA 1 Enclosure
  • 230, 460, or 575 VAC
  • With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors

Specifications

Specifications
Manufacturer Control Techniques
Family Series Control Techniques Drives, DBR Series
Product Series DBR
Manufacturer Part Number DBR-0400-06000-ENC
Description DB Resistor, 40 Ohms, 6000 Watts, Enclosed with Normally Closed Thermostat
Accessory Type Braking Resistor
Protection Rating IP66
Voltage 460 V
Net Weight 0 lbs
Gross Weight 0 lbs