Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Braking Resistors, DBR Series
DBR-3000-00300-P
Control Techniques Braking Resistors, DBR Series
DB Resistor, 300 Ohms, 300 Watts,
MFG Item Number
DBR-3000-00300-P
This item cannot be canceled or returned
Description
Braking Resistors, DBR Series
DB Resistor, 300 Ohms, 300 Watts,
- Galvanized NEMA 1 Enclosure
- 230, 460, or 575 VAC
- With Built‑In Junction Box, Terminal Strip, Thermal Contact, and Pre‑Wired Resistors
Specifications
Specifications
| Manufacturer Part Number |
DBR-3000-00300-P |
| Manufacturer |
Control Techniques |
| Product Series |
DBR |
| Family Series |
Control Techniques Braking Resistors, DBR Series |
| Description |
DB Resistor, 300 Ohms, 300 Watts, Panel Mount (Does NOT include thermostat.) |
| Ohms |
300 Ohm |
| Wattage |
300 W |
| Nominal Height |
10 " |
| Nominal Width |
3 " |
| Nominal Depth |
3 " |
| Net Weight |
2.81 lbs |
| Gross Weight |
2.81 lbs |
DBR-3000-00300-P
Control Techniques Braking Resistors, DBR Series