Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R009-W045K
BRAKE RESISTOR, 9 OHMS, 45000 WATTS
MFG Item Number
DBR-R009-W045K
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 9 OHMS, 45000 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R009-W045K |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 9 Ohms, Dynamic braking resistor, 45000 W |
| Ohms |
9 Ohm |
| Wattage |
45,000 W |
| Nominal Height |
24 " |
| Nominal Width |
30 " |
| Nominal Depth |
18 " |
| Net Weight |
0 lbs |
| Gross Weight |
194 lbs |
DBR-R009-W045K
Eaton Braking Resistors