Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R021-W015K Eaton Braking Resistors, BRAKE RESISTOR, 21 OHMS, 15000 WATTS
MFG Item Number
DBR-R021-W015K
DBR-R021-W015K Eaton Braking Resistors, BRAKE RESISTOR, 21 OHMS, 15000 WATTS
MFG Item Number
DBR-R021-W015K
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 21 OHMS, 15000 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R021-W015K |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 21 Ohms, Dynamic braking resistor, 15000 W |
| Ohms |
21 Ohm |
| Wattage |
15,000 W |
| Nominal Height |
10 " |
| Nominal Width |
28 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
48 lbs |
DBR-R021-W015K
Eaton Braking Resistors