DBR-R036-W0500-CR

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBR-R036-W0500-CR Eaton Braking Resistors, BRK RES, 36 OHMS, 500 WATTS, CASE STYLE
MFG Item Number
DBR-R036-W0500-CR

DBR-R036-W0500-CR Eaton Braking Resistors, BRK RES, 36 OHMS, 500 WATTS, CASE STYLE

MFG Item Number
DBR-R036-W0500-CR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DBR-R036-W0500-CR
BRK RES, 36 OHMS, 500 WATTS, CASE STYLE

Series Information

Specifications

Specifications
Manufacturer Part Number DBR-R036-W0500-CR
Manufacturer Eaton
Family Series Eaton Braking Resistors
Description Eaton DG1 Dynamic Braking Resistor, Case style, Resistance: 36 Ohms, Dynamic braking resistor, DC1 variable frequency drive, 500 W
Ohms 26 Ohm
Wattage 500 W
Nominal Height 2 "
Nominal Width 15 "
Nominal Depth 3 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs