Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R036-W1200 Eaton Braking Resistors, BRAKE RESISTOR, 36 OHMS, 1200 WATTS
MFG Item Number
DBR-R036-W1200
DBR-R036-W1200 Eaton Braking Resistors, BRAKE RESISTOR, 36 OHMS, 1200 WATTS
MFG Item Number
DBR-R036-W1200
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 36 OHMS, 1200 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R036-W1200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 36 Ohms, Dynamic braking resistor, 1200 W |
| Ohms |
36 Ohm |
| Wattage |
1,200 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
10 " |
| Net Weight |
10.905 lbs |
| Gross Weight |
11.745 lbs |
DBR-R036-W1200
Eaton Braking Resistors