Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R042-W2400 Eaton Braking Resistors, BRAKE RESISTOR, 42 OHMS, 2400 WATTS
MFG Item Number
DBR-R042-W2400
DBR-R042-W2400 Eaton Braking Resistors, BRAKE RESISTOR, 42 OHMS, 2400 WATTS
MFG Item Number
DBR-R042-W2400
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 42 OHMS, 2400 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R042-W2400 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 42 Ohms, Dynamic braking resistor, 2400 W |
| Ohms |
42 Ohm |
| Wattage |
2,400 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
20 lbs |
DBR-R042-W2400
Eaton Braking Resistors