DBR-R047-W9000

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBR-R047-W9000 Eaton Braking Resistors, BRAKE RESISTOR, 47 OHMS, 9000 WATTS
MFG Item Number
DBR-R047-W9000

DBR-R047-W9000 Eaton Braking Resistors, BRAKE RESISTOR, 47 OHMS, 9000 WATTS

MFG Item Number
DBR-R047-W9000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DBR-R047-W9000
BRAKE RESISTOR, 47 OHMS, 9000 WATTS

Series Information

Specifications

Specifications
Manufacturer Part Number DBR-R047-W9000
Manufacturer Eaton
Family Series Eaton Braking Resistors
Description Eaton DG1 Dynamic Braking Resistor, Resistance: 47 Ohms, Dynamic braking resistor, 9000 W
Ohms 47 Ohm
Wattage 9,000 W
Nominal Height 10 "
Nominal Width 28 "
Nominal Depth 10 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs