DBR-R050-W0800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBR-R050-W0800 Eaton Braking Resistors, BRAKE RESISTOR, 50 OHMS, 800 WATTS
MFG Item Number
DBR-R050-W0800

DBR-R050-W0800 Eaton Braking Resistors, BRAKE RESISTOR, 50 OHMS, 800 WATTS

MFG Item Number
DBR-R050-W0800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DBR-R050-W0800
BRAKE RESISTOR, 50 OHMS, 800 WATTS

Series Information

Specifications

Specifications
Manufacturer Part Number DBR-R050-W0800
Manufacturer Eaton
Family Series Eaton Braking Resistors
Description Eaton DG1 Dynamic Braking Resistor, Resistance: 50 Ohms, Dynamic braking resistor, 800 W
Ohms 50 Ohm
Wattage 800 W
Nominal Height 5 "
Nominal Width 7.5 "
Nominal Depth 7 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs