DBR-R050-W2400

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBR-R050-W2400 Eaton Braking Resistors, BRAKE RESISTOR, 50 OHMS, 2400 WATTS
MFG Item Number
DBR-R050-W2400

DBR-R050-W2400 Eaton Braking Resistors, BRAKE RESISTOR, 50 OHMS, 2400 WATTS

MFG Item Number
DBR-R050-W2400
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DBR-R050-W2400
BRAKE RESISTOR, 50 OHMS, 2400 WATTS

Series Information

Specifications

Specifications
Manufacturer Part Number DBR-R050-W2400
Manufacturer Eaton
Family Series Eaton Braking Resistors
Description Eaton DG1 Dynamic Braking Resistor, Resistance: 50 Ohms, Dynamic braking resistor, 2400 W
Ohms 50 Ohm
Wattage 2,400 W
Nominal Height 5 "
Nominal Width 19 "
Nominal Depth 10 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs