Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R063-W1600 Eaton Braking Resistors, BRAKE RESISTOR, 63 OHMS, 1600 WATTS
MFG Item Number
DBR-R063-W1600
DBR-R063-W1600 Eaton Braking Resistors, BRAKE RESISTOR, 63 OHMS, 1600 WATTS
MFG Item Number
DBR-R063-W1600
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 63 OHMS, 1600 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R063-W1600 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 63 Ohms, Dynamic braking resistor, 1600 W |
| Ohms |
63 Ohm |
| Wattage |
1,600 W |
| Nominal Height |
5 " |
| Nominal Width |
12 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
16 lbs |
DBR-R063-W1600
Eaton Braking Resistors