Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R100-W0150-CR Eaton Braking Resistors, BRK RES, 100 OHMS, 150 WATTS, CASE STYLE
MFG Item Number
DBR-R100-W0150-CR
DBR-R100-W0150-CR Eaton Braking Resistors, BRK RES, 100 OHMS, 150 WATTS, CASE STYLE
MFG Item Number
DBR-R100-W0150-CR
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRK RES, 100 OHMS, 150 WATTS, CASE STYLE
Specifications
Specifications
| Manufacturer Part Number |
DBR-R100-W0150-CR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Case style, Resistance: 100 Ohms, Dynamic braking resistor, 150 W |
| Ohms |
100 Ohm |
| Wattage |
150 W |
| Nominal Height |
1 " |
| Nominal Width |
9 " |
| Nominal Depth |
2 " |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DBR-R100-W0150-CR
Eaton Braking Resistors