Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R112-W6000
BRAKE RESISTOR, 11.2 OHMS, 6000 WATTS
MFG Item Number
DBR-R112-W6000
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 11.2 OHMS, 6000 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R112-W6000 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 112 Ohms, Dynamic braking resistor, 6000 W |
| Ohms |
112 Ohm |
| Wattage |
6,000 W |
| Nominal Height |
5 " |
| Nominal Width |
27 " |
| Nominal Depth |
13 " |
| Net Weight |
0 lbs |
| Gross Weight |
28 lbs |
DBR-R112-W6000
Eaton Braking Resistors