DBR-R150-W0800

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBR-R150-W0800 Eaton Braking Resistors, BRAKE RESISTOR, 150 OHMS, 800 WATTS
MFG Item Number
DBR-R150-W0800

DBR-R150-W0800 Eaton Braking Resistors, BRAKE RESISTOR, 150 OHMS, 800 WATTS

MFG Item Number
DBR-R150-W0800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DBR-R150-W0800
BRAKE RESISTOR, 150 OHMS, 800 WATTS

Series Information

Specifications

Specifications
Manufacturer Part Number DBR-R150-W0800
Manufacturer Eaton
Family Series Eaton Braking Resistors
Description Eaton DG1 Dynamic Braking Resistor, Resistance: 150 Ohms, Dynamic braking resistor, 800 W
Ohms 150 Ohm
Wattage 800 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 7 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs