DBR-R150-W1200

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DBR-R150-W1200 Eaton Braking Resistors, BRAKE RESISTOR, 150 OHMS, 1200 WATTS
MFG Item Number
DBR-R150-W1200

DBR-R150-W1200 Eaton Braking Resistors, BRAKE RESISTOR, 150 OHMS, 1200 WATTS

MFG Item Number
DBR-R150-W1200
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
DBR-R150-W1200
BRAKE RESISTOR, 150 OHMS, 1200 WATTS

Series Information

Specifications

Specifications
Manufacturer Part Number DBR-R150-W1200
Manufacturer Eaton
Family Series Eaton Braking Resistors
Description Eaton DG1 Dynamic Braking Resistor, Resistance: 150 Ohms, Dynamic braking resistor, 1200 W
Ohms 150 Ohm
Wattage 1,200 W
Nominal Height 5 "
Nominal Width 12 "
Nominal Depth 10 "
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs