Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R2D6-W110K Eaton Braking Resistors, BRAKE RESISTOR, 2.6 OHMS, 110000 WATTS
MFG Item Number
DBR-R2D6-W110K
DBR-R2D6-W110K Eaton Braking Resistors, BRAKE RESISTOR, 2.6 OHMS, 110000 WATTS
MFG Item Number
DBR-R2D6-W110K
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 2.6 OHMS, 110000 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R2D6-W110K |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 2.6 Ohms, Dynamic braking resistor, 110000 W |
| Ohms |
2.6 Ohm |
| Wattage |
110,000 W |
| Nominal Height |
64 " |
| Nominal Width |
30 " |
| Nominal Depth |
18 " |
| Net Weight |
0 lbs |
| Gross Weight |
501 lbs |
DBR-R2D6-W110K
Eaton Braking Resistors