Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR-R9D3-W3200
BRAKE RESISTOR, 9.3 OHMS, 3200 WATTS
MFG Item Number
DBR-R9D3-W3200
This item cannot be canceled or returned
Description
Braking Resistors, Series
BRAKE RESISTOR, 9.3 OHMS, 3200 WATTS
Specifications
Specifications
| Manufacturer Part Number |
DBR-R9D3-W3200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Braking Resistors |
| Description |
Eaton DG1 Dynamic Braking Resistor, Resistance: 9.3 Ohms, Dynamic braking resistor, 3200 W |
| Ohms |
9.3 Ohm |
| Wattage |
3,200 W |
| Nominal Height |
5 " |
| Nominal Width |
19 " |
| Nominal Depth |
10 " |
| Net Weight |
0 lbs |
| Gross Weight |
19 lbs |
DBR-R9D3-W3200
Eaton Braking Resistors