Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR51742-WT100-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 100A 3W4P ARKTE INTLCK RCPT CH 100A BRKR
MFG Item Number
DBR51742 WT100 3
DBR51742-WT100-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 100A 3W4P ARKTE INTLCK RCPT CH 100A BRKR
MFG Item Number
DBR51742 WT100 3
Item Number
DBR51742-WT100-3
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
100A 3W4P ARKTE INTLCK RCPT CH 100A BRKR
Specifications
Specifications
| Manufacturer Part Number |
DBR51742 WT100 3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite DBR interlocked receptacle, 100A, 100A circuit breaker, Three wire, four-pole, Brass contacts, With breaker, Style 2, Cutler-Hammer, Copper-free aluminum, Spring door, 1-1/2, 600 Vac |
| Connection Type |
Receptacle |
| Current Rating |
100 A |
| Voltage |
600 V |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 9 |
| Net Weight |
34 lbs |
| Gross Weight |
34 lbs |
DBR51742-WT100-3
Eaton's Crouse-Hinds series Plugs & Receptacles