Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR53731 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W3P ARKT INTLCK RCPT W/O BRKR 1 1/2
DBR53731 Eaton's Crouse-Hinds series Plugs & Receptacles, 30A 3W3P ARKT INTLCK RCPT W/O BRKR 1 1/2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
30A 3W3P ARKT INTLCK RCPT W/O BRKR 1 1/2
Specifications
Specifications
| Manufacturer Part Number |
DBR53731 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite DBR receptacle enclosure, 30A, Three wire, three-pole, Without breaker, Style 1, Copper-free aluminum, 1-1/2 |
| Connection Type |
Receptacle |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 9 |
| Net Weight |
27.45 lbs |
| Gross Weight |
27.5 lbs |
DBR53731
Eaton's Crouse-Hinds series Plugs & Receptacles