Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DBR56731-WT70-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 60A 3W3P ARK INTLCK RCPT WESTH BRK 1 1/2
MFG Item Number
DBR56731 WT70 3
DBR56731-WT70-3 Eaton's Crouse-Hinds series Plugs & Receptacles, 60A 3W3P ARK INTLCK RCPT WESTH BRK 1 1/2
MFG Item Number
DBR56731 WT70 3
Item Number
DBR56731-WT70-3
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 3W3P ARK INTLCK RCPT WESTH BRK 1 1/2
Specifications
Specifications
| Manufacturer Part Number |
DBR56731 WT70 3 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite DBR interlocked receptacle, 60A, 70A circuit breaker, Three-wire, three-pole, Brass contacts, With breaker, Style 1, Cutler-Hammer, Copper-free aluminum, Spring door, 1-1/2, 600 Vac |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Voltage |
600 V |
| Number of Poles |
3 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 9 |
| Net Weight |
0.031 lbs |
| Gross Weight |
0.031 lbs |
DBR56731-WT70-3
Eaton's Crouse-Hinds series Plugs & Receptacles