Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Plugs & Receptacles
DBR56742
Eaton's Crouse-Hinds series Plugs & Receptacles
60A 3W4P ARKT INTLCK RCPT W/O BRKR 1 1/2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
60A 3W4P ARKT INTLCK RCPT W/O BRKR 1 1/2
Specifications
Specifications
| Manufacturer Part Number |
DBR56742 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Plugs & Receptacles |
| Description |
Eaton Crouse-Hinds series Arktite DBR receptacle enclosure, 60A, Three-wire, four-pole, Without breaker, Style 2, Copper-free aluminum, 1-1/2 |
| Connection Type |
Receptacle |
| Current Rating |
60 A |
| Number of Poles |
4 |
| Number of Wires |
3 |
| NEMA Rating |
NEMA 12, NEMA 3, NEMA 9 |
| Net Weight |
27.05 lbs |
| Gross Weight |
27.31 lbs |
DBR56742
Eaton's Crouse-Hinds series Plugs & Receptacles